Motion
3600-V VERSA VINYL STOOL BLK TUBULAR STL

Bevco Ergonomic
3600-V VERSA VINYL STOOL BLK TUBULAR STL

Versa Tall Height Black Vinyl Backless Stool; Black Tubular Steel Base w/Welded Footring
MI ITEM #11025038
MFR #3600-V VERSA VINYL STOOL BLK TUBULAR STL
List Price$515.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3600-V VERSA VINYL STOOL BLK TUBULAR STL

Versa Tall Height Black Vinyl Backless Stool; Black Tubular Steel Base w/Welded Footring
MI ITEM #11025038
MFR #3600-V VERSA VINYL STOOL BLK TUBULAR STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.05/each for your price

Overview

Mfr description
3600-V VERSA VINYL STOOL BLK TUBULAR STL
  • BEVCO's sturdy construction and modern design of the Versa backless stool is ideal for a wide range of applications, including general office, medical, laboratory and factory. 16” diameter vinyl seat is antibacterial; antifungal and complies with CAL 117. The pneumatic height adjustment allows for stress-free seat height changes from 24" - 29". The stool features a sturdy 22" diameter black tubular steel base with welded footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Vinyl
  • Chair Back Style
    N/A
  • Weight Capacity
    300 lbs
  • Seat Depth
    16 in
  • Seat Width
    16 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    No Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    24 in
  • Maximum Seat Height
    29 in
  • Height
    29 in
  • Depth
    22 in
  • Width
    22 in
  • Weight
    22 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text