Motion
3050E-F VERSA ESD FABRIC STOOL POLISHED

Bevco Ergonomic
3050E-F VERSA ESD FABRIC STOOL POLISHED

Versa Desk Height ESD Ebony Fabric Backless Stool; Polished Aluminum Base
MI ITEM #11025065
MFR #3050E-F VERSA ESD FABRIC STOOL POLISHED
List Price$486.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3050E-F VERSA ESD FABRIC STOOL POLISHED

Versa Desk Height ESD Ebony Fabric Backless Stool; Polished Aluminum Base
MI ITEM #11025065
MFR #3050E-F VERSA ESD FABRIC STOOL POLISHED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$486.87/each for your price

Overview

Mfr description
3050E-F VERSA ESD FABRIC STOOL POLISHED
  • BEVCO's sturdy construction and modern design of the Versa ESD backless stool is ideal for a wide range of applications that require static dissipation. ESD fabric is manufactured with carbon fibers woven throughout the fabric ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind. 16” diameter fabric seat that complies with CAL 117. The pneumatic height adjustment allows for stress-free seat height changes from 15.5" - 20.5". The stool features a sturdy 25" diameter polished aluminum base with brass drag chain. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Fabric
  • Chair Back Style
    N/A
  • Weight Capacity
    300 lbs
  • Seat Depth
    16 in
  • Seat Width
    16 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    No Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    15.5 in
  • Maximum Seat Height
    20.5 in
  • Height
    20.5 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    20 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text