Motion
3550E-F VERSA ESD FABRIC STOOL POLISHED

Bevco Ergonomic
3550E-F VERSA ESD FABRIC STOOL POLISHED

Versa Tall Height ESD Ebony Fabric Backless Stool; Polished Aluminum Base
Mi Item #11025067
MFR #3550E-F VERSA ESD FABRIC STOOL POLISHED
Price$518.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3550E-F VERSA ESD FABRIC STOOL POLISHED

Versa Tall Height ESD Ebony Fabric Backless Stool; Polished Aluminum Base
Mi Item #11025067
MFR #3550E-F VERSA ESD FABRIC STOOL POLISHED

Mfr description
3550E-F VERSA ESD FABRIC STOOL POLISHED
  • BEVCO's sturdy construction and modern design of the Versa ESD backless stool is ideal for a wide range of applications that require static dissipation. ESD fabric is manufactured with carbon fibers woven throughout the fabric ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind. 16” diameter fabric seat that complies with CAL 117. The pneumatic height adjustment allows for stress-free seat height changes from 21.5" - 31.5". The stool features a sturdy 25" diameter polished aluminum base with brass drag chain. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.18/each

Specifications

Dimensions

  • Depth
    25 in
  • Height
    31.5 in
  • Maximum Seat Height
    31.5 in
  • Minimum Seat Height
    21.5 in
  • Seat Depth
    16 in
  • Seat Width
    16 in
  • Weight
    21 lb
  • Width
    25 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Fabric
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)