Motion
3610E-F VERSA ESD FABRIC STOOL CHR TUBUL

Bevco Ergonomic
3610E-F VERSA ESD FABRIC STOOL CHR TUBUL

Versa Tall Height ESD Ebony Fabric Backless Stool; Chrome Tubular Steel Base w/Welded Footring
MI ITEM #11025069
MFR #3610E-F VERSA ESD FABRIC STOOL CHR TUBUL
Price$635.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3610E-F VERSA ESD FABRIC STOOL CHR TUBUL

Versa Tall Height ESD Ebony Fabric Backless Stool; Chrome Tubular Steel Base w/Welded Footring
MI ITEM #11025069
MFR #3610E-F VERSA ESD FABRIC STOOL CHR TUBUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$635.59/each

Specifications

Dimensions

  • Depth
    22 in
  • Height
    29 in
  • Maximum Seat Height
    29 in
  • Minimum Seat Height
    24 in
  • Seat Depth
    16 in
  • Seat Width
    16 in
  • Weight
    22 lb
  • Width
    22 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Fabric
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs

Overview

Mfr description
3610E-F VERSA ESD FABRIC STOOL CHR TUBUL
  • BEVCO's sturdy construction and modern design of the Versa ESD backless stool is ideal for a wide range of applications that require static dissipation. ESD fabric is manufactured with carbon fibers woven throughout the fabric ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind. 16” diameter fabric seat that complies with CAL 117. The pneumatic height adjustment allows for stress-free seat height changes from 24" - 29". The stool features a sturdy 22" diameter chrome tubular steel base with brass drag chain and welded footring. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought