Motion
3610E-V VERSA ESD VINYL STOOL CHR TUBULA

Bevco Ergonomic
3610E-V VERSA ESD VINYL STOOL CHR TUBULA

Versa Tall Height ESD Black Vinyl Backless Stool; Chrome Tubular Steel Base w/Welded Footring
Mi Item #11025074
MFR #3610E-V VERSA ESD VINYL STOOL CHR TUBULA
Price$649.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3610E-V VERSA ESD VINYL STOOL CHR TUBULA

Versa Tall Height ESD Black Vinyl Backless Stool; Chrome Tubular Steel Base w/Welded Footring
Mi Item #11025074
MFR #3610E-V VERSA ESD VINYL STOOL CHR TUBULA

Mfr description
3610E-V VERSA ESD VINYL STOOL CHR TUBULA
  • BEVCO's sturdy construction and modern design of the Versa ESD backless stool is ideal for a wide range of applications that require static dissipation. ESD vinyl has static dissipative properties impregnated throughout the vinyl ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind. 16” diameter vinyl seat is antibacterial; antifungal and complies with CAL 117. The pneumatic height adjustment allows for stress-free seat height changes from 24" - 29". The stool features a sturdy 22" diameter chrome tubular steel base with brass drag chain and welded footring. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.68/each

Specifications

Dimensions

  • Depth
    22 in
  • Height
    29 in
  • Maximum Seat Height
    29 in
  • Minimum Seat Height
    24 in
  • Seat Depth
    16 in
  • Seat Width
    16 in
  • Weight
    22 lb
  • Width
    22 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Vinyl
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)