Motion
J3000 ERGOLUX JR BACKLESS STOOL SOFT PUR

Bevco Ergonomic
J3000 ERGOLUX JR BACKLESS STOOL SOFT PUR

ErgoLux Jr Desk Height Soft Black Polyurethane Backless Stool; Black Nylon Base; Hard Floor Casters
Mi Item #11025097
MFR #J3000 ERGOLUX JR BACKLESS STOOL SOFT PUR
Price$326.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
J3000 ERGOLUX JR BACKLESS STOOL SOFT PUR

ErgoLux Jr Desk Height Soft Black Polyurethane Backless Stool; Black Nylon Base; Hard Floor Casters
Mi Item #11025097
MFR #J3000 ERGOLUX JR BACKLESS STOOL SOFT PUR

Mfr description
J3000 ERGOLUX JR BACKLESS STOOL SOFT PUR
  • Experience advanced stress relief with BEVCO's Ergolux Jr. Series backless stool. The ErgoLux Jr. Series is ideal for a wide range of applications, including general office, medical, laboratory, and higher education applications. The stress-relieving qualities of the stool are heightened because they respond to your body’s unique shape, weight, and temperature. The 2.5" thick ultrasoft, high-density, visco-elastic memory foam seat provides resilient, long-lasting ergonomic support. The 14.5" diameter seat is covered by puncture, water, and stain-resistant polyurethane that is non-slip and easy to clean. Easy-to-use pneumatic height adjustment allows you to change your seat height from 16.5" - 21.5". This stool comes with a sturdy 25" diameter black nylon base. Model comes standard with dual-wheel hard floor casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.72/each

Specifications

Dimensions

  • Depth
    25 in
  • Height
    21.25 in
  • Maximum Seat Height
    21.25 in
  • Minimum Seat Height
    16.25 in
  • Seat Depth
    14.5 in
  • Seat Width
    14.5 in
  • Weight
    13 lb
  • Width
    25 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)