Motion
J3050 ERGOLUX JR BACKLESS STOOL SOFT PUR

Bevco Ergonomic
J3050 ERGOLUX JR BACKLESS STOOL SOFT PUR

ErgoLux Jr Desk Height Soft Black Polyurethane Backless Stool; Polished Aluminum Base; Hard Floor Casters
MI ITEM #11025099
MFR #J3050 ERGOLUX JR BACKLESS STOOL SOFT PUR
List Price$432.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
J3050 ERGOLUX JR BACKLESS STOOL SOFT PUR

ErgoLux Jr Desk Height Soft Black Polyurethane Backless Stool; Polished Aluminum Base; Hard Floor Casters
MI ITEM #11025099
MFR #J3050 ERGOLUX JR BACKLESS STOOL SOFT PUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$432.08/each for your price

Overview

Mfr description
J3050 ERGOLUX JR BACKLESS STOOL SOFT PUR
  • Experience advanced stress relief with BEVCO's Ergolux Jr. Series backless stool. The ErgoLux Jr. Series is ideal for a wide range of applications, including general office, medical, laboratory, and higher education applications. The stress-relieving qualities of the stool are heightened because they respond to your body’s unique shape, weight, and temperature. The 2.5" thick ultrasoft, high-density, visco-elastic memory foam seat provides resilient, long-lasting ergonomic support. The 14.5" diameter seat is covered by puncture, water, and stain-resistant polyurethane that is non-slip and easy to clean. Easy-to-use pneumatic height adjustment allows you to change your seat height from 16" - 21.5". This stool comes with a sturdy 25" diameter polished aluminum base. Model comes standard with dual-wheel hard floor casters.

Specifications

  • Color
    Black
  • Material
    Polyurethane
  • Chair Back Style
    N/A
  • Weight Capacity
    300 lbs
  • Seat Depth
    14.5 in
  • Seat Width
    14.5 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    No Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    16.25 in
  • Maximum Seat Height
    21.25 in
  • Height
    21.5 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    17 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text