Motion
4000-F WESTMOUND FABRIC CHAIR NON-TILT B

Bevco Ergonomic
4000-F WESTMOUND FABRIC CHAIR NON-TILT B

Westmound Desk Height Black Fabric Chair; Non-Tilt; Black Nylon Base
MI ITEM #11025101
MFR #4000-F WESTMOUND FABRIC CHAIR NON-TILT B
List Price$474.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
4000-F WESTMOUND FABRIC CHAIR NON-TILT B

Westmound Desk Height Black Fabric Chair; Non-Tilt; Black Nylon Base
MI ITEM #11025101
MFR #4000-F WESTMOUND FABRIC CHAIR NON-TILT B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$474.35/each for your price

Overview

Mfr description
4000-F WESTMOUND FABRIC CHAIR NON-TILT B
  • BEVCO’s Westmound Series offers a wide contoured seat for long-lasting comfort while the curved backrest provides optimal lumbar support. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. A fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. The pneumatic height adjustment allows you to easily change your seat height from 16.5" - 21.5". Upholstered fabric meets CAL 117 standards. This chair comes with a sturdy 25" diameter black nylon base. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Fabric
  • Chair Back Style
    Small
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    20 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    16.5 in
  • Maximum Seat Height
    21.5 in
  • Height
    37.5 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    24 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text