Motion
4001-F WESTMOUND FABRIC CHAIR ARTICULATI

Bevco Ergonomic
4001-F WESTMOUND FABRIC CHAIR ARTICULATI

Westmound Desk Height Black Fabric Chair; Articulating Seat & Back Tilt; Black Nylon Base
MI ITEM #11025102
MFR #4001-F WESTMOUND FABRIC CHAIR ARTICULATI
List Price$554.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
4001-F WESTMOUND FABRIC CHAIR ARTICULATI

Westmound Desk Height Black Fabric Chair; Articulating Seat & Back Tilt; Black Nylon Base
MI ITEM #11025102
MFR #4001-F WESTMOUND FABRIC CHAIR ARTICULATI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$554.19/each for your price

Overview

Mfr description
4001-F WESTMOUND FABRIC CHAIR ARTICULATI
  • BEVCO’s Westmound Series offers a wide contoured seat for long-lasting comfort while the curved backrest provides optimal lumbar support. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. A fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. The pneumatic height adjustment allows you to easily change your seat height from 16.5" - 21.5". Upholstered fabric meets CAL 117 standards. This chair comes with a sturdy 25" diameter black nylon base. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Fabric
  • Chair Back Style
    Small
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    20 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Articulating Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    16.5 in
  • Maximum Seat Height
    21.5 in
  • Height
    37.5 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    26 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text