Motion
4500-F WESTMOUND FABRIC CHAIR NON-TILT B

Bevco Ergonomic
4500-F WESTMOUND FABRIC CHAIR NON-TILT B

Westmound Tall Height Black Fabric Chair; Non-Tilt; Black Nylon Base w/Adjustable Footring
Mi Item #11025110
MFR #4500-F WESTMOUND FABRIC CHAIR NON-TILT B
Price$574.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
4500-F WESTMOUND FABRIC CHAIR NON-TILT B

Westmound Tall Height Black Fabric Chair; Non-Tilt; Black Nylon Base w/Adjustable Footring
Mi Item #11025110
MFR #4500-F WESTMOUND FABRIC CHAIR NON-TILT B

Mfr description
4500-F WESTMOUND FABRIC CHAIR NON-TILT B
  • BEVCO’s Westmound Series offers a wide contoured seat for long-lasting comfort while the curved backrest provides optimal lumbar support. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. A fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. The pneumatic height adjustment allows you to easily change your seat height from 22.5"-32.5". Upholstered fabric meets CAL 117 standards. This chair comes with a sturdy 27" diameter black nylon base with adjustable chrome footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$574.54/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    48.5 in
  • Maximum Seat Height
    32.5 in
  • Minimum Seat Height
    22.5 in
  • Seat Depth
    17 in
  • Seat Width
    20 in
  • Weight
    30 lb
  • Width
    27 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Small
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Fabric
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)