Motion
4501-F WESTMOUND FABRIC CHAIR ARTICULATI

Bevco Ergonomic
4501-F WESTMOUND FABRIC CHAIR ARTICULATI

Westmound Tall Height Black Fabric Chair; Articulating Seat & Back Tilt; Black Nylon Base w/Adjustable Footring
MI ITEM #11025111
MFR #4501-F WESTMOUND FABRIC CHAIR ARTICULATI
Price$657.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
4501-F WESTMOUND FABRIC CHAIR ARTICULATI

Westmound Tall Height Black Fabric Chair; Articulating Seat & Back Tilt; Black Nylon Base w/Adjustable Footring
MI ITEM #11025111
MFR #4501-F WESTMOUND FABRIC CHAIR ARTICULATI

Mfr description
4501-F WESTMOUND FABRIC CHAIR ARTICULATI
  • BEVCO’s Westmound Series offers a wide contoured seat for long-lasting comfort while the curved backrest provides optimal lumbar support. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. A fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. The pneumatic height adjustment allows you to easily change your seat height from 22.5" - 32.5". Upholstered fabric meets CAL 117 standards. This chair comes with a sturdy 27" diameter black nylon base with adjustable chrome footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$657.51/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    48.5 in
  • Maximum Seat Height
    32.5 in
  • Minimum Seat Height
    22.5 in
  • Seat Depth
    17 in
  • Seat Width
    20 in
  • Weight
    32 lb
  • Width
    27 in

Details

  • Adjustment Type
    Articulating Tilt
  • Arm Type
    None
  • Chair Back Style
    Small
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Fabric
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)