Motion
4500-V WESTMOUND VINYL CHAIR NON-TILT BL

Bevco Ergonomic
4500-V WESTMOUND VINYL CHAIR NON-TILT BL

Westmound Tall Height Black Vinyl Chair; Non-Tilt; Black Nylon Base w/ Adjustable Footring
MI ITEM #11025125
MFR #4500-V WESTMOUND VINYL CHAIR NON-TILT BL
Price$588.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
4500-V WESTMOUND VINYL CHAIR NON-TILT BL

Westmound Tall Height Black Vinyl Chair; Non-Tilt; Black Nylon Base w/ Adjustable Footring
MI ITEM #11025125
MFR #4500-V WESTMOUND VINYL CHAIR NON-TILT BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$588.63/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    48.5 in
  • Maximum Seat Height
    32.5 in
  • Minimum Seat Height
    22.5 in
  • Seat Depth
    17 in
  • Seat Width
    20 in
  • Weight
    30 lb
  • Width
    27 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Small
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Vinyl
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs

Overview

Mfr description
4500-V WESTMOUND VINYL CHAIR NON-TILT BL
  • BEVCO’s Westmound Series offers a wide contoured seat for long-lasting comfort while the curved backrest provides optimal lumbar support. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. A fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. The pneumatic height adjustment allows you to easily change your seat height from 22.5" - 32.5". Upholstered vinyl is antibacterial; antifungal and complies with CAL 117. This chair comes with a sturdy 27" diameter black nylon base with adjustable chrome footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought