Motion
4501-V WESTMOUND VINYL CHAIR ARTICULATIN

Bevco Ergonomic
4501-V WESTMOUND VINYL CHAIR ARTICULATIN

Westmound Tall Height Black Vinyl Chair; Articulating Seat & Back Tilt; Black Nylon Base w/Adjustable Footring
Mi Item #11025126
MFR #4501-V WESTMOUND VINYL CHAIR ARTICULATIN
Price$673.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
4501-V WESTMOUND VINYL CHAIR ARTICULATIN

Westmound Tall Height Black Vinyl Chair; Articulating Seat & Back Tilt; Black Nylon Base w/Adjustable Footring
Mi Item #11025126
MFR #4501-V WESTMOUND VINYL CHAIR ARTICULATIN

Mfr description
4501-V WESTMOUND VINYL CHAIR ARTICULATIN
  • BEVCO’s Westmound Series offers a wide contoured seat for long-lasting comfort while the curved backrest provides optimal lumbar support. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. A fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. The pneumatic height adjustment allows you to easily change your seat height from 22.5" - 32.5". Upholstered vinyl is antibacterial; antifungal and complies with CAL 117. This chair comes with a sturdy 27" diameter black nylon base with adjustable chrome footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.17/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    48.5 in
  • Maximum Seat Height
    32.5 in
  • Minimum Seat Height
    22.5 in
  • Seat Depth
    17 in
  • Seat Width
    20 in
  • Weight
    32 lb
  • Width
    27 in

Details

  • Adjustment Type
    Articulating Tilt
  • Arm Type
    None
  • Chair Back Style
    Small
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Vinyl
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)