Motion
5001-F DORAL FABRIC CHAIR ARTICULATING S

Bevco Ergonomic
5001-F DORAL FABRIC CHAIR ARTICULATING S

Doral Desk Height Black Fabric Chair; Articulating Seat & Back Tilt; Black Nylon Base
MI ITEM #11025163
MFR #5001-F DORAL FABRIC CHAIR ARTICULATING S
List Price$588.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
5001-F DORAL FABRIC CHAIR ARTICULATING S

Doral Desk Height Black Fabric Chair; Articulating Seat & Back Tilt; Black Nylon Base
MI ITEM #11025163
MFR #5001-F DORAL FABRIC CHAIR ARTICULATING S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$588.63/each for your price

Overview

Mfr description
5001-F DORAL FABRIC CHAIR ARTICULATING S
  • BEVCO’s Doral Series comes standard with a small production-style back to provide optimal lumbar support for increased comfort during extended sitting durations. Specifically, users that have a petite-to-average build will truly enjoy this seating experience. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. Fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. A waterfall seat promotes lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 17" - 22". Upholstered fabric meets CAL 117 standards. The chair features a sturdy 25" diameter black nylon base. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Fabric
  • Chair Back Style
    Small
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    18 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Articulating Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    17 in
  • Maximum Seat Height
    22 in
  • Height
    38 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    27 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought