Motion
5500-F DORAL FABRIC CHAIR NON-TILT BLK N

Bevco Ergonomic
5500-F DORAL FABRIC CHAIR NON-TILT BLK N

Doral Tall Height Black Fabric Chair; Non-Tilt; Black Nylon Base w/Adjustable Footring
MI ITEM #11025171
MFR #5500-F DORAL FABRIC CHAIR NON-TILT BLK N
Price$605.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
5500-F DORAL FABRIC CHAIR NON-TILT BLK N

Doral Tall Height Black Fabric Chair; Non-Tilt; Black Nylon Base w/Adjustable Footring
MI ITEM #11025171
MFR #5500-F DORAL FABRIC CHAIR NON-TILT BLK N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$605.85/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    49 in
  • Maximum Seat Height
    33 in
  • Minimum Seat Height
    23 in
  • Seat Depth
    17 in
  • Seat Width
    18 in
  • Weight
    28 lb
  • Width
    27 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Small
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Fabric
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs

Overview

Mfr description
5500-F DORAL FABRIC CHAIR NON-TILT BLK N
  • BEVCO’s Doral Series comes standard with a small production-style back to provide optimal lumbar support for increased comfort during extended sitting durations. Specifically, users that have a petite-to-average build will truly enjoy this seating experience. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. Fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. A waterfall seat promotes lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 23" - 33". Upholstered fabric meets CAL 117 standards. The chair features a sturdy 27" diameter black nylon base with adjustable chrome footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought