Motion
5500-V DORAL VINYL CHAIR NON-TILT BLK NY

Bevco Ergonomic
5500-V DORAL VINYL CHAIR NON-TILT BLK NY

Doral Tall Height Black Vinyl Chair; Non-Tilt; Black Nylon Base w/Adjustable Footring
MI ITEM #11025186
MFR #5500-V DORAL VINYL CHAIR NON-TILT BLK NY
Price$540.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
5500-V DORAL VINYL CHAIR NON-TILT BLK NY

Doral Tall Height Black Vinyl Chair; Non-Tilt; Black Nylon Base w/Adjustable Footring
MI ITEM #11025186
MFR #5500-V DORAL VINYL CHAIR NON-TILT BLK NY

Mfr description
5500-V DORAL VINYL CHAIR NON-TILT BLK NY
  • BEVCO’s Doral Series comes standard with a small production-style back to provide optimal lumbar support for increased comfort during extended sitting durations. Specifically, users that have a petite-to-average build will truly enjoy this seating experience. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. Fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. A waterfall seat promotes lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 23" - 33". Upholstered vinyl is antibacterial; antifungal and complies with CAL 117. The chair features a sturdy 27" diameter black nylon base with adjustable chrome footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.44/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    49 in
  • Maximum Seat Height
    33 in
  • Minimum Seat Height
    23 in
  • Seat Depth
    17 in
  • Seat Width
    18 in
  • Weight
    28 lb
  • Width
    27 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Small
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Vinyl
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)