Motion
5600-V DORAL VINYL CHAIR NON-TILT BLK TU

Bevco Ergonomic
5600-V DORAL VINYL CHAIR NON-TILT BLK TU

Doral Tall Height Black Vinyl Chair; Non-Tilt; Black Tubular Steel Base w/ Welded Footring
MI ITEM #11025189
MFR #5600-V DORAL VINYL CHAIR NON-TILT BLK TU
List Price$709.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
5600-V DORAL VINYL CHAIR NON-TILT BLK TU

Doral Tall Height Black Vinyl Chair; Non-Tilt; Black Tubular Steel Base w/ Welded Footring
MI ITEM #11025189
MFR #5600-V DORAL VINYL CHAIR NON-TILT BLK TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$709.17/each for your price

Overview

Mfr description
5600-V DORAL VINYL CHAIR NON-TILT BLK TU
  • BEVCO’s Doral Series comes standard with a small production-style back to provide optimal lumbar support for increased comfort during extended sitting durations. Specifically, users that have a petite-to-average build will truly enjoy this seating experience. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. Fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. A waterfall seat promotes lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 25" - 30". Upholstered vinyl is antibacterial; antifungal and complies with CAL 117. The chair features a sturdy 22" diameter black tubular steel base with welded footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Vinyl
  • Chair Back Style
    Small
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    18 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    25 in
  • Maximum Seat Height
    30 in
  • Height
    46 in
  • Depth
    22 in
  • Width
    22 in
  • Weight
    27 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text