Motion
8550 DORAL ESD UPHOLSTERED CHAIR NON-TIL

Bevco Ergonomic
8550 DORAL ESD UPHOLSTERED CHAIR NON-TIL

Doral Tall Height ESD Navy Blue Fabric Chair; Non-Tilt; Polished Aluminum Base w/Adjustable Footring
MI ITEM #11025262
MFR #8550 DORAL ESD UPHOLSTERED CHAIR NON-TIL
List Price$825.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
8550 DORAL ESD UPHOLSTERED CHAIR NON-TIL

Doral Tall Height ESD Navy Blue Fabric Chair; Non-Tilt; Polished Aluminum Base w/Adjustable Footring
MI ITEM #11025262
MFR #8550 DORAL ESD UPHOLSTERED CHAIR NON-TIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$825.02/each for your price

Overview

Mfr description
8550 DORAL ESD UPHOLSTERED CHAIR NON-TIL
  • BEVCO’s Doral ESD Series comes standard with a small production-style back to provide optimal lumbar support for increased comfort during extended sitting durations. Specifically, users that have a petite-to-average build will truly enjoy this seating experience. ESD fabric is manufactured with carbon fibers woven throughout the fabric ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. Fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. A waterfall seat promotes lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 21.5" - 31.5". Upholstered fabric meets CAL 117 standards. Sturdy 27" polished aluminum base is complete with conductive components and brass drag chain and adjustable ESD footring. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.

Specifications

  • Color
    Navy
  • Material
    Fabric
  • Chair Back Style
    Small
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    18 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    21.5 in
  • Maximum Seat Height
    31.5 in
  • Height
    47.5 in
  • Depth
    27 in
  • Width
    27 in
  • Weight
    30 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text