Motion
8610 DORAL ESD UPHOLSTERED CHAIR NON-TIL

Bevco Ergonomic
8610 DORAL ESD UPHOLSTERED CHAIR NON-TIL

Doral Tall Height ESD Navy Blue Fabric Chair; Non-Tilt; Chrome Tubular Steel Base w/Welded Footring
MI ITEM #11025265
MFR #8610 DORAL ESD UPHOLSTERED CHAIR NON-TIL
List Price$853.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
8610 DORAL ESD UPHOLSTERED CHAIR NON-TIL

Doral Tall Height ESD Navy Blue Fabric Chair; Non-Tilt; Chrome Tubular Steel Base w/Welded Footring
MI ITEM #11025265
MFR #8610 DORAL ESD UPHOLSTERED CHAIR NON-TIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$853.20/each for your price

Overview

Mfr description
8610 DORAL ESD UPHOLSTERED CHAIR NON-TIL
  • BEVCO’s Doral ESD Series comes standard with a small production-style back to provide optimal lumbar support for increased comfort during extended sitting durations. Specifically, users that have a petite-to-average build will truly enjoy this seating experience. ESD fabric is manufactured with carbon fibers woven throughout the fabric ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. Fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. A waterfall seat promotes lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 25" - 30". Upholstered fabric meets CAL 117 standards. Sturdy 22" chrome tubular base is complete with conductive components and brass drag chain and welded footring. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.

Specifications

  • Color
    Navy
  • Material
    Fabric
  • Chair Back Style
    Small
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    18 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    25 in
  • Maximum Seat Height
    30 in
  • Height
    46 in
  • Depth
    22 in
  • Width
    22 in
  • Weight
    27 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text