Motion
8611 DORAL ESD UPHOLSTERED CHAIR ARTICUL

Bevco Ergonomic
8611 DORAL ESD UPHOLSTERED CHAIR ARTICUL

Doral Tall Height ESD Navy Blue Fabric Chair; Articulating Seat & Back Tilt; Chrome Tubular Steel Base w/Welded Footring
MI ITEM #11025266
MFR #8611 DORAL ESD UPHOLSTERED CHAIR ARTICUL
Price$929.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
8611 DORAL ESD UPHOLSTERED CHAIR ARTICUL

Doral Tall Height ESD Navy Blue Fabric Chair; Articulating Seat & Back Tilt; Chrome Tubular Steel Base w/Welded Footring
MI ITEM #11025266
MFR #8611 DORAL ESD UPHOLSTERED CHAIR ARTICUL

Mfr description
8611 DORAL ESD UPHOLSTERED CHAIR ARTICUL
  • BEVCO’s Doral ESD Series comes standard with a small production-style back to provide optimal lumbar support for increased comfort during extended sitting durations. Specifically, users that have a petite-to-average build will truly enjoy this seating experience. ESD fabric is manufactured with carbon fibers woven throughout the fabric ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. Fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery. A waterfall seat promotes lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 25" - 30". Upholstered fabric meets CAL 117 standards. Sturdy 22" chrome tubular base is complete with conductive components and brass drag chain and welded footring. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$929.91/each

Specifications

Dimensions

  • Depth
    22 in
  • Height
    46 in
  • Maximum Seat Height
    30 in
  • Minimum Seat Height
    25 in
  • Seat Depth
    17 in
  • Seat Width
    18 in
  • Weight
    31 lb
  • Width
    22 in

Details

  • Adjustment Type
    Articulating Tilt
  • Arm Type
    None
  • Chair Back Style
    Small
  • Color
    Navy
  • Lumbar Padding
    Lumbar Support
  • Material
    Fabric
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)