Motion
7001-BLK EVERLAST BLK PUR CHAIR ARTICULA

Bevco Ergonomic
7001-BLK EVERLAST BLK PUR CHAIR ARTICULA

Everlast Desk Height Black Polyurethane Chair; Articulating Seat & Back Tilt; Black Nylon Base
MI ITEM #11025269
MFR #7001-BLK EVERLAST BLK PUR CHAIR ARTICULA
List Price$532.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7001-BLK EVERLAST BLK PUR CHAIR ARTICULA

Everlast Desk Height Black Polyurethane Chair; Articulating Seat & Back Tilt; Black Nylon Base
MI ITEM #11025269
MFR #7001-BLK EVERLAST BLK PUR CHAIR ARTICULA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$532.27/each for your price

Overview

Mfr description
7001-BLK EVERLAST BLK PUR CHAIR ARTICULA
  • BEVCO's Everlast chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments. The black polyurethane seat and back are anti-bacterial, impervious to water, oil, and most chemicals; puncture resistant and easy to clean. This independent seat and back tilt model features independent seat and back adjustments for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless. The waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 15" - 20". This chair comes with a sturdy 25" diameter black nylon base. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Polyurethane
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Articulating Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    15 in
  • Maximum Seat Height
    20 in
  • Height
    39 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    30 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought