Motion
7501-BLK EVERLAST BLK PUR CHAIR ARTICULA

Bevco Ergonomic
7501-BLK EVERLAST BLK PUR CHAIR ARTICULA

Everlast Tall Height Black Polyurethane Chair; Articulating Seat & Back Tilt; Black Nylon Base w/Adjustable Footring
MI ITEM #11025276
MFR #7501-BLK EVERLAST BLK PUR CHAIR ARTICULA
List Price$632.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7501-BLK EVERLAST BLK PUR CHAIR ARTICULA

Everlast Tall Height Black Polyurethane Chair; Articulating Seat & Back Tilt; Black Nylon Base w/Adjustable Footring
MI ITEM #11025276
MFR #7501-BLK EVERLAST BLK PUR CHAIR ARTICULA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$632.46/each for your price

Overview

Mfr description
7501-BLK EVERLAST BLK PUR CHAIR ARTICULA
  • BEVCO's Everlast chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments. The black polyurethane seat and back are anti-bacterial, impervious to water, oil, and most chemicals; puncture resistant and easy to clean. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless. The waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 21" - 31". This chair comes with a sturdy 27" diameter black nylon base with adjustable chrome footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Polyurethane
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Rolling
    Non-Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Articulating Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    21 in
  • Maximum Seat Height
    31 in
  • Height
    50 in
  • Depth
    27 in
  • Width
    27 in
  • Weight
    36 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought