Motion
7600-BLK EVERLAST BLK PUR CHAIR NON-TILT

Bevco Ergonomic
7600-BLK EVERLAST BLK PUR CHAIR NON-TILT

Everlast Tall Height Black Polyurethane Chair; Non-Tilt; Black Tubular Steel Base w/Welded Footring
Mi Item #11025278
MFR #7600-BLK EVERLAST BLK PUR CHAIR NON-TILT
Price$637.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7600-BLK EVERLAST BLK PUR CHAIR NON-TILT

Everlast Tall Height Black Polyurethane Chair; Non-Tilt; Black Tubular Steel Base w/Welded Footring
Mi Item #11025278
MFR #7600-BLK EVERLAST BLK PUR CHAIR NON-TILT

Mfr description
7600-BLK EVERLAST BLK PUR CHAIR NON-TILT
  • BEVCO's Everlast chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments. The black polyurethane seat and back are anti-bacterial, impervious to water, oil, and most chemicals; puncture resistant and easy to clean. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless. The waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 24" - 29". The stool features a sturdy 22" diameter black tubular steel base with welded footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.16/each

Specifications

Dimensions

  • Depth
    22 in
  • Height
    48 in
  • Maximum Seat Height
    29 in
  • Minimum Seat Height
    24 in
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Weight
    31 lb
  • Width
    22 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)