Motion
7550E EVERLAST ESD BLK PUR CHAIR NON-TIL

Bevco Ergonomic
7550E EVERLAST ESD BLK PUR CHAIR NON-TIL

Everlast Tall Height ESD Black Polyurethane Chair; Non-Tilt; Polished Aluminum Base w/Adjustable Footring
Mi Item #11025322
MFR #7550E EVERLAST ESD BLK PUR CHAIR NON-TIL
Price$928.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7550E EVERLAST ESD BLK PUR CHAIR NON-TIL

Everlast Tall Height ESD Black Polyurethane Chair; Non-Tilt; Polished Aluminum Base w/Adjustable Footring
Mi Item #11025322
MFR #7550E EVERLAST ESD BLK PUR CHAIR NON-TIL

Mfr description
7550E EVERLAST ESD BLK PUR CHAIR NON-TIL
  • BEVCO's Everlast Electrostatic Dissipative (ESD) or Static Control Chair models meet ANSI/ESD STM12.1–2019 standards providing fully grounded peace of mind. The black ESD polyurethane seat and back are static dissipative; anti-bacterial; impervious to water, oil, and most chemicals; puncture resistant and easy to clean. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. The waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 20.5" - 30.5". This chair comes with a sturdy 27" diameter polished aluminum base with brass drag chain and adjustable ESD footring. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$928.34/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    49.5 in
  • Maximum Seat Height
    30.5 in
  • Minimum Seat Height
    20.5 in
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Weight
    36 lb
  • Width
    27 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)