Motion
9051MC1 INTEGRA ISO 4 CLEANROOM VINYL CH

Bevco Ergonomic
9051MC1 INTEGRA ISO 4 CLEANROOM VINYL CH

Integra Desk Height ISO 4 Cleanroom Black Vinyl Chair; Medium Back; Articulating Seat & Back; Polished Aluminum Base
Mi Item #11025473
MFR #9051MC1 INTEGRA ISO 4 CLEANROOM VINYL CH
Price$886.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
9051MC1 INTEGRA ISO 4 CLEANROOM VINYL CH

Integra Desk Height ISO 4 Cleanroom Black Vinyl Chair; Medium Back; Articulating Seat & Back; Polished Aluminum Base
Mi Item #11025473
MFR #9051MC1 INTEGRA ISO 4 CLEANROOM VINYL CH

Mfr description
9051MC1 INTEGRA ISO 4 CLEANROOM VINYL CH
  • BEVCO’s Integra ISO 4 Cleanroom Series is an upholstered chair that offers around-the-clock reliability for work environments which need to meet particulate goals of ISO 14644-1 . A unique filtration system traps particles for contamination-free comfort and has been tested by an independent laboratory to certify compliance to ISO 4. The Integra makes working easy! The medium backrest is specifically shaped to provide ample back support and comes standard with a heavy-duty polypropylene back shell to protect the upholstery. The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The pneumatic height adjustment allows you to easily change your seat height from 15.5" - 21". Upholstered vinyl is antibacterial; antifungal and complies with CAL 117. This chair comes with a sturdy 25" diameter polished aluminum base. Model comes standard with mushroom glides. Optional casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$886.07/each

Specifications

Dimensions

  • Depth
    25 in
  • Height
    41.5 in
  • Maximum Seat Height
    21 in
  • Minimum Seat Height
    15.5 in
  • Seat Depth
    18 in
  • Seat Width
    20 in
  • Weight
    35 lb
  • Width
    25 in

Details

  • Adjustment Type
    Articulating Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Vinyl
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)