Motion
9551M-E INTEGRA ESD UPHOLSTERED CHAIR W/

Bevco Ergonomic
9551M-E INTEGRA ESD UPHOLSTERED CHAIR W/

Integra Tall Height ESD Ebony Fabric Chair; Medium Back; Articulating Seat & Back Tilt; Polished Aluminum Base w/Adjustable Footring
Mi Item #11025547
MFR #9551M-E INTEGRA ESD UPHOLSTERED CHAIR W/
Price$1,064.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
9551M-E INTEGRA ESD UPHOLSTERED CHAIR W/

Integra Tall Height ESD Ebony Fabric Chair; Medium Back; Articulating Seat & Back Tilt; Polished Aluminum Base w/Adjustable Footring
Mi Item #11025547
MFR #9551M-E INTEGRA ESD UPHOLSTERED CHAIR W/

Mfr description
9551M-E INTEGRA ESD UPHOLSTERED CHAIR W/
  • BEVCO’s Integra ESD Series is an upholstered chair that offers around-the-clock reliability for environments that require electrostatic dissipitation. ESD fabric is manufactured with carbon fibers woven throughout the fabric and ESD vinyl has static dissipative properties impregnated throughout the vinyl ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards and providing fully grounded peace of mind. The Integra makes working easy! The medium backrest is shaped to provide ample back support and comes standard with a heavy-duty ESD polypropylene back shell to protect the upholstery. The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The pneumatic height adjustment allows you to easily change your seat height from 21.5" - 31.5". Upholstered ESD fabric or ESD vinyl meet CAL 117 standards. This chair comes with a sturdy 27" diameter polished aluminum base with brass drag chain and adjustable chrome ESD footring. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,064.54/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    52 in
  • Maximum Seat Height
    31.5 in
  • Minimum Seat Height
    21.5 in
  • Seat Depth
    18 in
  • Seat Width
    20 in
  • Weight
    42.5 lb
  • Width
    27 in

Details

  • Adjustment Type
    Articulating Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Fabric
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)