Motion
9550ME3 INTEGRA ESD/ISO 6 CLEANROOM VINY

Bevco Ergonomic
9550ME3 INTEGRA ESD/ISO 6 CLEANROOM VINY

Integra Tall Height ESD/ISO 6 Cleanroom Black Vinyl Chair; Medium Back; Non-Tilt; Polished Aluminum Base w/Adjustable Footring
MI ITEM #11025598
MFR #9550ME3 INTEGRA ESD/ISO 6 CLEANROOM VINY
Price$1,055.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
9550ME3 INTEGRA ESD/ISO 6 CLEANROOM VINY

Integra Tall Height ESD/ISO 6 Cleanroom Black Vinyl Chair; Medium Back; Non-Tilt; Polished Aluminum Base w/Adjustable Footring
MI ITEM #11025598
MFR #9550ME3 INTEGRA ESD/ISO 6 CLEANROOM VINY

Mfr description
9550ME3 INTEGRA ESD/ISO 6 CLEANROOM VINY
  • BEVCO’s Integra ESD/ISO 6 Cleanroom Series models are designed to meet specific particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2019 delivering a combination ESD/Cleanroom seating solution for highly technical environments. The Integra makes working easy! The medium backrest is specifically shaped to provide full back support, which comes standard with a heavy-duty polypropylene back shell to protect the upholstery. The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. The pneumatic height adjustment allows you to easily change your seat height from 21.5" - 31.5". Upholstered vinyl is antibacterial; antifungal and complies with CAL 117. This chair comes with a sturdy 27" diameter polished aluminum base with adjustable chrome ESD footring. Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,055.15/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    47 in
  • Maximum Seat Height
    31.5 in
  • Minimum Seat Height
    21.5 in
  • Seat Depth
    18 in
  • Seat Width
    20 in
  • Weight
    38.5 lb
  • Width
    27 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Vinyl
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)