Motion
V4007HC LEXINGTON FABRIC CHAIR BLK NYLON

Bevco Ergonomic
V4007HC LEXINGTON FABRIC CHAIR BLK NYLON

Lexington Desk Height Black Fabric Chair; Black Nylon Base; Hard Floor Casters
Mi Item #11025630
MFR #V4007HC LEXINGTON FABRIC CHAIR BLK NYLON
Price$422.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
V4007HC LEXINGTON FABRIC CHAIR BLK NYLON

Lexington Desk Height Black Fabric Chair; Black Nylon Base; Hard Floor Casters
Mi Item #11025630
MFR #V4007HC LEXINGTON FABRIC CHAIR BLK NYLON

Mfr description
V4007HC LEXINGTON FABRIC CHAIR BLK NYLON
  • Bevco's Lexington Series delivers all of the outstanding ergonomic benefits of our standard upholstered seating solutions with a smaller range of configuration options at a lower price point. It’s the perfect combination of comfort, style, and affordability. Fully adjustable contoured back has a bumper guard on the edges to protect the upholstery. Upholstered fabric meets CAL 117 standards. The pneumatic height adjustment allows you to easily change your seat height from 17" - 22". A waterfall seat aids lower body circulation promoting overall wellness and also has a bumber guard on the edges to protect the upholstery. This chair comes with a sturdy 25" diameter black nylon base. Model comes standard with dual-wheel hard floor casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.69/each

Specifications

Dimensions

  • Depth
    25 in
  • Height
    41 in
  • Maximum Seat Height
    22 in
  • Minimum Seat Height
    17 in
  • Seat Depth
    18 in
  • Seat Width
    18 in
  • Weight
    26 lb
  • Width
    25 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Fabric
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)