Motion
V7007HC BREVA BLK PUR CHAIR BLK NYLON BA

Bevco Ergonomic
V7007HC BREVA BLK PUR CHAIR BLK NYLON BA

Breva Desk Height Black Polyurethane Chair; Black Nylon Base; Hard Floor Casters
MI ITEM #11025636
MFR #V7007HC BREVA BLK PUR CHAIR BLK NYLON BA
Your Price$367.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
V7007HC BREVA BLK PUR CHAIR BLK NYLON BA

Breva Desk Height Black Polyurethane Chair; Black Nylon Base; Hard Floor Casters
MI ITEM #11025636
MFR #V7007HC BREVA BLK PUR CHAIR BLK NYLON BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$367.55/each(List $422.69)

Overview

Mfr description
V7007HC BREVA BLK PUR CHAIR BLK NYLON BA
  • BEVCO's Value-Line Breva chair is built to last and offers comfortable seating at an affordable price. The black polyurethane seat and back are anti-bacterial, impervious to water, oil, and most chemicals; puncture resistant and easy to clean. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless. The waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 16" - 21". This chair comes with a sturdy 25" diameter black nylon base. Model comes standard with dual-wheel hard floor casters.

Specifications

  • Color
    Black
  • Material
    Polyurethane
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    18 in
  • Rolling
    Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    16 in
  • Maximum Seat Height
    21 in
  • Height
    37 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    30 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text