Motion
V850SHC LEXINGTON ESD NAVY BLUE FABRIC C

Bevco Ergonomic
V850SHC LEXINGTON ESD NAVY BLUE FABRIC C

Lexington Tall Height ESD Navy Fabric Chair; Black Nylon Base w/Adjustable Footring; Hard Floor Casters
Mi Item #11025643
MFR #V850SHC LEXINGTON ESD NAVY BLUE FABRIC C
Price$660.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
V850SHC LEXINGTON ESD NAVY BLUE FABRIC C

Lexington Tall Height ESD Navy Fabric Chair; Black Nylon Base w/Adjustable Footring; Hard Floor Casters
Mi Item #11025643
MFR #V850SHC LEXINGTON ESD NAVY BLUE FABRIC C

Mfr description
V850SHC LEXINGTON ESD NAVY BLUE FABRIC C
  • Bevco's Lexington ESD Series chairs deliver all of the outstanding ergonomic benefits of our standard ESD upholstered seating solutions with a smaller range of configuration options at a lower price point. This reliable chair was built to meet the demands of daily use for environments that require some level of static discharge control but do not need to meet ANSI/ESD 12.1 - 2019 specifications. Static dissipative with a resistance of 105-109 ohms when measured from seat/back to grounding chain only. Fully adjustable contoured back has a bumper guard on the edges to protect the upholstery. A waterfall seat aids lower body circulation promoting overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 24" - 34". Upholstered fabric meets CAL 117 standards. The chair features a sturdy 27" diameter black nylon base with a brass drag chain and adjustable chrome footring. Model comes standard with dual-wheel hard floor casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.64/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    48 in
  • Maximum Seat Height
    34 in
  • Minimum Seat Height
    24 in
  • Seat Depth
    18 in
  • Seat Width
    18 in
  • Weight
    32 lb
  • Width
    27 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Fabric
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)