Motion
V4507MG LEXINGTON FABRIC CHAIR BLK NYLON

Bevco Ergonomic
V4507MG LEXINGTON FABRIC CHAIR BLK NYLON

Lexington Tall Height Black Fabric Chair; Black Nylon Base w/Adjustable Footring
Mi Item #11025668
MFR #V4507MG LEXINGTON FABRIC CHAIR BLK NYLON
Price$511.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
V4507MG LEXINGTON FABRIC CHAIR BLK NYLON

Lexington Tall Height Black Fabric Chair; Black Nylon Base w/Adjustable Footring
Mi Item #11025668
MFR #V4507MG LEXINGTON FABRIC CHAIR BLK NYLON

Mfr description
V4507MG LEXINGTON FABRIC CHAIR BLK NYLON
  • Bevco's Lexington Series delivers all of the outstanding ergonomic benefits of our standard upholstered seating solutions with a smaller range of configuration options at a lower price point. It’s the perfect combination of comfort, style, and affordability. Fully adjustable contoured back has a bumper guard on the edges to protect the upholstery. Upholstered fabric meets CAL 117 standards. The pneumatic height adjustment allows you to easily change your seat height from 23" - 33". A waterfall seat aids lower body circulation promoting overall wellness and also has a bumber guard on the edges to protect the upholstery. This chair comes with a sturdy 27" diameter black nylon base with adjustable footring. Model comes standard with mushroom glides.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.92/each

Specifications

Dimensions

  • Depth
    27 in
  • Height
    52 in
  • Maximum Seat Height
    33 in
  • Minimum Seat Height
    23 in
  • Seat Depth
    18 in
  • Seat Width
    18 in
  • Weight
    30 lb
  • Width
    27 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Fabric
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)