Motion
8212302
Gorilla Max Strength Construction Adhesive, 9 oz
Mi Item #11025888
MFR #8212302
Price$23.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gorilla Max Strength Construction Adhesive, 9 oz
Mi Item #11025888
MFR #8212302

Mfr description
8212302 9OZ CLEAR CONSTRUCTION ADHESIVE
  • Our STRONGEST Construction Adhesive Formula - 2X Stronger than Gorilla Heavy Duty Construction Adhesive Ultimate
  • Dries Crystal Clear
  • 100% Waterproof - Works Under Water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.41/each

Specifications

Dimensions

  • Container Size
    9 oz
  • Shear Strength
    1800 psi
  • Specific Gravity
    1.14

Details

  • Adhesive Material
    Hybrid Adhesive
  • Application Temperature Range
    40° to 95 °F
  • Base Type
    Hybrid Adhesive
  • Chemical Base
    Hybrid Adhesive
  • Color
    Clear
  • Container Type
    Cartridge
  • Cure Time
    24 hr
  • Full Cure
    24 hr
  • Material Comp
    All Surface, All Purpose® (lock-up, Glass & Mirrors, Subfloor & Decks, Ceramic & Tile, Trim & Paneling, Landscaping, Granite & Marble, Concrete, Fiberglass, Wet Surfaces
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -40 °F
  • Standards Met
    ASTM C557, ASTM D3498 and AFG-01
  • UPC_NO
    052427006943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)