Motion
CMXEVBE17590

CRAFTSMAN
CMXEVBE17590

CMXEVBE17590
MI ITEM #11026288
MFR #CMXEVBE17590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXEVBE17590

CMXEVBE17590
MI ITEM #11026288
MFR #CMXEVBE17590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    The CRAFTSMAN 9 Gallon Wet/Dry Vac, featuring a 4.25 Peak HP motor, is great for home renovations or home emergencies. Equipped with one of the most powerful motors our compact vacs have to offer, the 9-gallon shop vacuum is great for general garage cleaning, basement cleanup from flooding or seepage, as well as, removing water from clogged sinks. With an extra-large drain, liquids can be emptied quickly and easily from the tank. The Qwik Lock Filter Fastening System allows for quick and easy wet dry vacuum filter changes. Store this wet dry vac with ease. On-board hose storage, plus accessory and power cord organizers help eliminate unneeded hassle and reduce overall storage space. Gallons indicated reflect drum volume, not necessarily collection capacity. Actual capacity dependent upon type of debris collected, condition of filter, and other factors. Peak Horsepower (Peak Watts) represents a level at or below the maximum horsepower (watts) output of an electric motor tested in a laboratory using a dynamometer. Product may differ from that pictured. Does not affect function.
  • Color
    Red/Black
  • Horsepower
    4.25 hp
  • Power Type
    Electric
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac
  • Vacuum Collection Method
    Bagless

Overview

Mfr description
CMXEVBE17590 9GA 4.25 HP WET/DRY VAC
  • VERSATILE: Ideal for medium-sized jobs around the garage, home, renovations, and jobsite
  • BLOWER PORT: Use the rear exhaust port on this shop vacuum for blowing debris out of your garage or from your driveway and sidewalk
  • OVERSIZED DRAIN: Built-in oversized drain on the wet/dry vac allows for convenient emptying of liquids
  • EASY FILTER REPLACEMENT: Qwik Lock Filter Fastening System allows quick and easy wet dry vacuum filter changes
  • ACCESSORIES INCLUDED: 1-7/8 in. x 7 ft. POS-I-LOCK Hose, 2 Locking Extension Wands, Utility Nozzle, Car Nozzle, Wet Nozzle, Qwik Lock Filter and Dust Collection Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought