Motion
ECP84400TR-4
1800 rpm, 3 ph, 460 V, 405T Frame, TEFC Enclosure
MI ITEM #11026645
MFR #ECP84400TR-4
Price$33,199.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 460 V, 405T Frame, TEFC Enclosure
MI ITEM #11026645
MFR #ECP84400TR-4

Mfr description
ECP84400TR-4 100 HP, 1785 RPM, 3PH,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,199.79/each

Specifications

Dimensions

  • Frame Size
    405T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)