Motion
17304
9015F(x) L Black Certified Anti-Vibration Gloves + DIR Protection
Mi Item #11026697
MFR #17304
Price$92.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9015F(x) L Black Certified Anti-Vibration Gloves + DIR Protection
Mi Item #11026697
MFR #17304

Mfr description
9015F(X) L BLACK CERTIFIED AV GLOVES
  • Certified Anti-Vibration Gloves + Dorsal Impact-Reducing Protection: Full-length AVC palm padding reduces vibration while molded rubber armor protects back of hand from impact and flying debris.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.00/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    5 in
  • Size
    L

Details

  • Coating Material
    Thermoplastic Rubber
  • Color
    Black
  • Country of Origin
    CHN
  • Description
    9015F(x) L Black Certified Anti-Vibration Gloves + DIR Protection
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Lining Material
    Knit, Spandex
  • Material Type
    Knit Gloves - Coated
  • Product Line
    ProFlex
  • Series
    Anti-Vibration
  • UPC_NO
    720476173045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)