Motion
MY3B63-2800
MY3B63-2800
MI ITEM #11026740
MFR #MY3B63-2800
Price$2,125.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3B63-2800
MI ITEM #11026740
MFR #MY3B63-2800

Mfr description
MY3B63-2800 ROD LESS CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,125.79/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    No
  • Compact Cylinder Type
    Low Profile
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    B63-2800
  • Guide Type
    Rodless
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Air Cushion, No Switch, Without Adjusting Unit
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)