Motion
LBCR 16 D
Round Shaft Bushing - LBCR Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 242.806 lbf Load Capacity, Shielded
MI ITEM #11026887
MFR #LBCR 16 D
Your Price$115.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LBCR Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 242.806 lbf Load Capacity, Shielded
MI ITEM #11026887
MFR #LBCR 16 D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.34/each(List $212.22)

Overview

Mfr description
LBCR 16 D BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Closure Type
    Shielded
  • Static Load Capacity
    290.018 lbf
  • Dynamic Load Capacity
    242.806 lbf
  • Series
    LBCR
  • UPC_NO
    7333314223418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought