Motion
MT9453690
Mechanic Drill Bit - 31/64 in Flute Length, 135 ° Point Angle, Carbide Material
MI ITEM #11038176
MFR #MT9453690
Price$25.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 31/64 in Flute Length, 135 ° Point Angle, Carbide Material
MI ITEM #11038176
MFR #MT9453690

Mfr description
53690 5373 #41 MINI DRL SC BRT HP 135 DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.91/each

Specifications

Dimensions

  • Diameter
    0.0960 in, 2.44 mm, #41
  • Flute Length
    31/64 in
  • Overall Length
    1.5000 in, 38.10 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5373
  • Shank Type
    Round
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)