Motion
MT1353865
Mechanic Drill Bit - 0.34 mm Drill, 3/16 in Flute Length, 130 ° Point Angle, Carbide Material
Mi Item #11038351
MFR #MT1353865
Price$13.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 0.34 mm Drill, 3/16 in Flute Length, 130 ° Point Angle, Carbide Material
Mi Item #11038351
MFR #MT1353865

Mfr description
53865 5372 #80 MINI DRL SC BRT 130 DEGRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.23/each

Specifications

Dimensions

  • Diameter
    0.0134 in, 0.34 mm
  • Drill Bit Size
    0.34 mm
  • Flute Length
    3/16 in
  • Overall Length
    1.5000 in, 38.10 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Material
    Carbide
  • Point Angle
    130 °
  • Point Type
    Four Facet
  • Series
    5372
  • Shank Type
    Round
  • Web Thinning
    4 Facet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)