Motion
MT1354907
Mechanic Drill Bit - 0.65 mm Drill, 0.3201 in Flute Length, 130 ° Point Angle, Carbide Material
Mi Item #11038394
MFR #MT1354907
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 0.65 mm Drill, 0.3201 in Flute Length, 130 ° Point Angle, Carbide Material
Mi Item #11038394
MFR #MT1354907

Mfr description
54907 5372 0.65MM MINI DRL SC BRT 130 DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.19/each

Specifications

Dimensions

  • Diameter
    0.0256 in, 0.65 mm
  • Drill Bit Size
    0.65 mm
  • Flute Length
    0.3201 in
  • Overall Length
    1.5000 in, 38.10 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Material
    Carbide
  • Point Angle
    130 °
  • Point Type
    Four Facet
  • Series
    5372
  • Shank Type
    Round
  • Web Thinning
    4 Facet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)