Overview
Mfr description
93164 5926E 3/8 X 3/8 2FL SE BALL SC DLC
Specifications
- Finish CoatingDLC
- Length of Cut
- Number Of Flutes
- Single Or Double End
- Center CuttingYes
- Overall Length3.0000 in, 76.20 mm
- Shank TypeRound
- Series5903E
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data