Motion
MT1398938
Ball End Mill - 5920 Series, Carbide Material, 0.5000 in Mill Dia., 0.3360 in Cutting Length, 0.5000 in Shank Dia., 6.0000 in, 152.40 mm Overall Length
Mi Item #11038722
MFR #MT1398938
Price$403.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 5920 Series, Carbide Material, 0.5000 in Mill Dia., 0.3360 in Cutting Length, 0.5000 in Shank Dia., 6.0000 in, 152.40 mm Overall Length
Mi Item #11038722
MFR #MT1398938

Mfr description
98938 5920 1/2 X 1/2 4FL 220 SPHERICAL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.51/each

Specifications

Dimensions

  • Length of Cut  
    0.3360 in
  • Length Type
    Regular
  • Mill Diameter  
    0.5000 in
  • Neck Diameter
    0.3750 in, 9.52 mm
  • Overall Length
    6.0000 in, 152.40 mm
  • Reach Length
    2.0000 in
  • Shank Diameter  
    0.5000 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    AlTiSiN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    5920
  • Shank Type
    Round
  • Single Or Double End  
    Single End
  • Spherical End
    220 °Spherical Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)