Motion
MT1398972
Ball End Mill - 5922 Series, Carbide Material, 0.1875 in Mill Dia., 0.1600 in Cutting Length, 0.1875 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #11038756
MFR #MT1398972
Price$168.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 5922 Series, Carbide Material, 0.1875 in Mill Dia., 0.1600 in Cutting Length, 0.1875 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #11038756
MFR #MT1398972

Mfr description
98972 5922 3/16 X 3/16 4FL 270 SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.77/each

Specifications

Dimensions

  • Length of Cut  
    0.1600 in
  • Length Type
    Regular
  • Mill Diameter  
    0.1875 in
  • Neck Diameter
    0.1170 in, 2.97 mm
  • Overall Length
    3.0000 in, 76.20 mm
  • Reach Length
    1.5000 in
  • Shank Diameter  
    0.1875 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    AlTiSiN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    5922
  • Shank Type
    Round
  • Single Or Double End  
    Single End
  • Spherical End
    270 °Spherical Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)