Motion
MT1398988
Ball End Mill - 5922 Series, Carbide Material, 0.3125 in Mill Dia., 6.75 mm Cutting Length, 0.3125 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #11038772
MFR #MT1398988
Price$246.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 5922 Series, Carbide Material, 0.3125 in Mill Dia., 6.75 mm Cutting Length, 0.3125 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #11038772
MFR #MT1398988

Mfr description
98988 5922 5/16 X 5/16 4FL 270 SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.49/each

Specifications

Dimensions

  • Length of Cut  
    6.75 mm
  • Length Type
    Regular
  • Mill Diameter  
    0.3125 in
  • Neck Diameter
    0.2010 in, 5.10 mm
  • Overall Length
    4.0000 in, 101.60 mm
  • Reach Length
    2.2500 in
  • Shank Diameter  
    0.3125 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    AlTiSiN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    5922
  • Shank Type
    Round
  • Single Or Double End  
    Single End
  • Spherical End
    270 °Spherical Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)