Motion
MT1398989
Ball End Mill - 5922 Series, Carbide Material, 0.3750 in Mill Dia., 0.3200 in Cutting Length, 0.3750 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #11038773
MFR #MT1398989
Price$219.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 5922 Series, Carbide Material, 0.3750 in Mill Dia., 0.3200 in Cutting Length, 0.3750 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #11038773
MFR #MT1398989

Mfr description
98989 5922 3/8 X 3/8 4FL 270 SPHERICAL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.84/each

Specifications

Dimensions

  • Length of Cut  
    0.3200 in
  • Length Type
    Regular
  • Mill Diameter  
    0.3750 in
  • Neck Diameter
    0.2410 in, 6.12 mm
  • Overall Length
    2.5000 in, 63.50 mm
  • Reach Length
    0.1870 in
  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    AlTiSiN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    5922
  • Shank Type
    Round
  • Single Or Double End  
    Single End
  • Spherical End
    270 °Spherical Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)