Motion
MT1398993
Ball End Mill - 5922 Series, Carbide Material, 0.5000 in Mill Dia., 0.4270 in Cutting Length, 0.5000 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #11038777
MFR #MT1398993
Price$241.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 5922 Series, Carbide Material, 0.5000 in Mill Dia., 0.4270 in Cutting Length, 0.5000 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #11038777
MFR #MT1398993

Mfr description
98993 5922 1/2 X 1/2 4FL 270 SPHERICAL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.24/each

Specifications

Dimensions

  • Length of Cut  
    0.4270 in
  • Length Type
    Regular
  • Mill Diameter  
    0.5000 in
  • Neck Diameter
    0.3230 in, 8.20 mm
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Diameter  
    0.5000 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    AlTiSiN
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    5922
  • Shank Type
    Round
  • Single Or Double End  
    Single End
  • Spherical End
    270 °Spherical Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)