Motion
2867-80
M18™ FUEL™ 1 in. HTIW with ONE-KEY™-Reconditioned
MI ITEM #11038945
MFR #2867-80
Your Price$872.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ FUEL™ 1 in. HTIW with ONE-KEY™-Reconditioned
MI ITEM #11038945
MFR #2867-80

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$872.11/each(List $1,002.93)

Overview

Mfr description
2867-80 1" HTIW WITH ONE-KEY-RECONDITIO
  • Up to 1,800 ft-lbs nut-busting torque
  • Up to 7 lbs lighter weight
  • Eliminates compressors & generators
  • POWERSTATE™ Brushless motor delivers up to 1,800 ft-lbs nut-busting torque, making it the world's most powerful cordless impact wrench
  • Up to 7 lbs. lighter weight allowing for less user fatigue
  • Eliminates compressors and generators, providing greater portability and lower cost of ownership
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
  • Integrated lanyard loop allows for safer use and easier storage
  • REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • ONE-KEY™ compatible: ability to customize, track and manage tools for increased productivity and investment protection; includes the ability to set a repeatable torque output for maximum control
  • Handle rotates 270 degrees and easily adjusts without a tool
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Compatible with all M18™ batteries
  • Reconditioned product

Specifications

  • Drive Size
    1 in
  • Maximum Speed
    1650 rpm
  • Torque
    1800 ft-lbs
  • Variable Speed
    Yes
  • Reversible
    Yes
  • Impact Rate
    2450 ipm
  • Material
    Reinforced Nylon
  • Voltage
    18 V
  • Battery Type
    Lithium-Ion
  • Overall Length
    10.9 in
  • Color
    Red/Black
  • Includes
    Tool Free Adjustable Handle
  • Manufacturer Upc Number
    045242576524
  • UPC_NO
    045242576524
  • Warranty
    1 Year
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text