Motion
E50.72
72 in. True Blue® I-Beam Aluminum Level
Mi Item #11038950
MFR #E50.72
Price$84.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 in. True Blue® I-Beam Aluminum Level
Mi Item #11038950
MFR #E50.72

Mfr description
E50.72 72"E50ERGOGRIPLEVEL
  • True Blue® vials are accurate to within 0.0005 in. per inch in all working positions
  • New ergonomic hand grips that provide a comfortable grip and cover the internal openings in the extrusion
  • High visibility plumb vial surrounds make viewing easier in all light conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.59/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    72 in
  • Width
    2.25 in

Details

  • Accuracy
    .0005 in. per inch
  • Color
    Blue
  • Level Type
    Box Beam
  • Manufacturer Upc Number
    015812050723
  • Material
    Aluminum
  • Number Of Vials
    3
  • UPC_NO
    015812050723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)