Motion
2853-80
M18™ FUEL™ 1/4 in. Hex Impact Driver-Reconditioned
MI ITEM #11038953
MFR #2853-80
List Price$196.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ FUEL™ 1/4 in. Hex Impact Driver-Reconditioned
MI ITEM #11038953
MFR #2853-80

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$196.19/each for your price

Overview

Mfr description
2853-80 IMPACT DRIVER-RECONDITIONED
  • POWERSTATE™ Brushless motor delivers up to 30% faster driving speed, increasing users productivity
  • Most compact impact driver at 4.59 in. in length providing more access in tight spaces
  • Up to 25% more torque with up to 2,000in-lbs to complete more demanding applications
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power.
  • Self-tapping screw mode provides faster installation time by reducing the stripping of fasteners
  • One handed bit insertion for faster, easier changing of bits
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Belt clip and bit holder included
  • Compatible with all M18 batteries & tools
  • Reconditioned product

Specifications

  • Drive Size
    1/4 in
  • Maximum Speed
    3600 rpm
  • Impact Rate
    4300 ipm
  • Torque
    2000 in
  • Variable Speed
    Yes
  • Reversible
    Yes
  • Housing Material
    Glass Filled Nylon
  • Voltage
    18 V
  • Color
    Red/Black
  • Battery Type
    Lithium-Ion
  • Overall Length
    4.59 in
  • Tool Weight
    2.2 lb
  • Warranty
    1 Year
  • Standards Met
    UL
  • Manufacturer Upc Number
    045242544394
  • UPC_NO
    045242544394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text