Motion
2893-22CXP

MILWAUKEE TOOL
2893-22CXP

M18™ Brushless Hammer Drill/Impact Combo Kit 2.0,4.0 with HACKZALL®
Mi Item #11038954
MFR #2893-22CXP
Price$694.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
2893-22CXP

M18™ Brushless Hammer Drill/Impact Combo Kit 2.0,4.0 with HACKZALL®
Mi Item #11038954
MFR #2893-22CXP

Mfr description
2893-22CXP 3 TOOL COMBO KIT
  • Fastest application speed
  • Most drilling power
  • Compact design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.12/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Torque
    1600 in

Details

  • Additional Details
    Hammer Drill, Impact Driver, Reciprocating Saw
  • Amp Hour
    4.0 Ah
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    UL
  • Color Finish
    Red/Black
  • Includes
    (1) 2902-20 Hammer Drill Driver, (1) 2850-20 Impact Driver, (1) 2625-20 M18™ HACKZALL® Reciprocating Saw, (1) M18™ Compact REDLITHIUM™ 2.0 Ah Battery (48-11-1815), (1) M18™ REDLITHIUM™ 4.0 Ah XC Extended Capacity Battery (48-11-1840), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) Belt Clip, (1) side handle (1) Contractor Bag
  • Manufacturer Upc Number
    045242543397
  • Number Of Pieces
    3
  • UPC_NO
    045242543397
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)